https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-ER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MnxpbWFnZS9qcGVnfGFEUXpMMmcwWlM4eE1EYzJPVFV5TVRBME9UWXpNQzlKVGtSTkxVSkpUbE5GVWxSZlFrRk1YMFZTWDFOVFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxjYzczOWY1MzEzMzdkNzZkOGEyNGNmYWJhZWU5Yjg2MTA3MzkyMGU1ZTlhNjliZjg1OWMxMDIzNWFhODAxOTZk
LINKBELT
LINKBELT
ER36-MHFF
LINKBELT LINKBELT
Description
ER36-MHFF UNMOUNTED BALL BEARING ; POR 2-1/4" SHAFT DIA
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring
Part #
2026426
BDI #
19272362
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER36-MHFF/p/19272362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.996
EAN
0793699331097
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Free Running MHFF
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER36-MHFF
Manufacturer Internal Number
0133109
Weight / LBS
4.48
Long Description
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh