https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-ER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MnxpbWFnZS9qcGVnfGFEUXpMMmcwWlM4eE1EYzJPVFV5TVRBME9UWXpNQzlKVGtSTkxVSkpUbE5GVWxSZlFrRk1YMFZTWDFOVFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxjYzczOWY1MzEzMzdkNzZkOGEyNGNmYWJhZWU5Yjg2MTA3MzkyMGU1ZTlhNjliZjg1OWMxMDIzNWFhODAxOTZk
LINKBELT
LINKBELT
ER43
LINKBELT LINKBELT
Description
ER43 INSERT BALL BEARING ; 2-11/16" SHAFT DIA
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
2016942
BDI #
19271496
Details
584.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER43/p/19271496
Your Price
$ 584.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.822
EAN
0662864003698
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER43
Manufacturer Internal Number
5801462
Weight / LBS
5.49
Long Description
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outer Race Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh