SEALMASTER
SEALMASTER
ERX-20RT LO
SEALMASTER SEALMASTER
Description
ERX-20RT LO INSERT BEARING ; 1-1/4" BORE IR WID 7/8" OR WID
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
704980
BDI #
352767
Details
223.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-20RT-LO/p/352767
Your Price
$ 223.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.545
EAN
0662461258828
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Low Drag | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-20RT LO
Manufacturer Internal Number
704980
Weight / LBS
0.93
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh