https://www.bdiexpress.com/medias/MFRTIMINSERT-WIRBB-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQzMXxpbWFnZS9qcGVnfGFERmxMMmhrWlM4eE1EZ3lNVFEzTmpVNE1UUXdOaTlOUmxKVVNVMUpUbE5GVWxSZlYwbFNRa0pmVEVOZk16QXdlRE13TUM1cWNHY3xhOWY5YzEyZWNhOGVlNTZlMjE3ZGI3ODg4NzQ1YzI5ZjQ1NjM1NzJlZTNiN2E3MTFlYjM2ODZlMmU3MjcwNDdh
https://www.bdiexpress.com/medias/MFRTIMINSERT-WIRBB-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQzMXxpbWFnZS9qcGVnfGFERmxMMmhrWlM4eE1EZ3lNVFEzTmpVNE1UUXdOaTlOUmxKVVNVMUpUbE5GVWxSZlYwbFNRa0pmVEVOZk16QXdlRE13TUM1cWNHY3xhOWY5YzEyZWNhOGVlNTZlMjE3ZGI3ODg4NzQ1YzI5ZjQ1NjM1NzJlZTNiN2E3MTFlYjM2ODZlMmU3MjcwNDdh
TIMKEN
TIMKEN
G1100KRR
TIMKEN TIMKEN
Description
G1100KRR INSERT BEARING ; 1" BORE IR WID 0.591" OR WID
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
G1100KRR
BDI #
1356115
Details
76.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/G1100KRR/p/1356115
Your Price
$ 76.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
EAN
0087796054776
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

