https://www.bdiexpress.com/medias/INDXXXXXXXXX-18135061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDF8aW1hZ2UvanBlZ3xhR0V3TDJnMk5TOHhNRGMyTmpneU5qY3pNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNVGd4TXpVd05qRmZNekF3ZURNd01DNXFjR2N8YjI1MzEzOGRmNGVhYWI3ZmY2MzA1NDVmYWY3YmEzN2UyNmU1OTBiYmVmN2IxMjEzZTBhZTAwOThjMzM1ZjEwOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18135061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDF8aW1hZ2UvanBlZ3xhR0V3TDJnMk5TOHhNRGMyTmpneU5qY3pNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNVGd4TXpVd05qRmZNekF3ZURNd01DNXFjR2N8YjI1MzEzOGRmNGVhYWI3ZmY2MzA1NDVmYWY3YmEzN2UyNmU1OTBiYmVmN2IxMjEzZTBhZTAwOThjMzM1ZjEwOA
RINGBALL
RINGBALL
GW208PP17
RINGBALL RINGBALL
Description
GW208PP17 DISC HARROW BALL BEARING
Insert Bearing; 1-1/8" Bore; 3-3/8" Outside Diameter; 1.1880" Inner Ring Width; 1.438" Outer Ring Width; Ball Bearing; Cylindrical Outer Race Profile; Agriculture Heavy Duty Disc Harrow Bearing; Square Bore; Non-Relubricable; Two Triple Lip Seals
Part #
GW208PP17
BDI #
18135061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/GW208PP17/p/18135061
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647389873
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Product Detail
Insert Bearing
Product Specification
1-1/8" Bore; 3-3/8" Outside Diameter; 1.1880" Inner Ring Width; 1.438" Outer Ring Width; Ball Bearing; Cylindrical Outer Race; Agriculture Heavy Duty Disc Harrow Bearing; Square Bore; Non-Relubricable; Two Triple Lip Seals
Long Description
Insert Bearing; 1-1/8" Bore; 3-3/8" Outside Diameter; 1.1880" Inner Ring Width; 1.438" Outer Ring Width; Ball Bearing; Cylindrical Outer Race Profile; Agriculture Heavy Duty Disc Harrow Bearing; Square Bore; Non-Relubricable; Two Triple Lip Seals
