https://www.bdiexpress.com/medias/INDXXXXXXXXX-18135066-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0MXxpbWFnZS9qcGVnfGFETmtMMmcxT0M4eE1EYzJPREEyTWpBNE56RTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hNelV3TmpaZk16QXdlRE13TUM1cWNHY3wzMDQyNDJmMjA4NDRiMzc2NDczMzQ0YWQ3NzcxMTY3YmM4MGJhMTE5YTM1N2MyMmYxOTVjM2Y2ZjVjYjA4N2Fj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18135066-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0MXxpbWFnZS9qcGVnfGFETmtMMmcxT0M4eE1EYzJPREEyTWpBNE56RTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hNelV3TmpaZk16QXdlRE13TUM1cWNHY3wzMDQyNDJmMjA4NDRiMzc2NDczMzQ0YWQ3NzcxMTY3YmM4MGJhMTE5YTM1N2MyMmYxOTVjM2Y2ZjVjYjA4N2Fj
RINGBALL
RINGBALL
GW209PPB2
RINGBALL RINGBALL
Description
GW209PPB2 DISC HARROW BALL BEARING
Insert Bearing; 1.771" Bore; Ball Bearing; Cylindrical Outer Race Profile; Agricultural Heavy Duty Bearing; Round Bore
Part #
GW209PPB2
BDI #
18135066
Details
27.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/GW209PPB2/p/18135066
Your Price
$ 27.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647341451
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Product Detail
Insert Bearing
Product Specification
1.771" Bore; Ball Bearing; Cylindrical Outer Race; Agricultural Heavy Duty Bearing; Round Bore
Long Description
Insert Bearing; 1.771" Bore; Ball Bearing; Cylindrical Outer Race Profile; Agricultural Heavy Duty Bearing; Round Bore
