

DODGE
DODGE
INS-ER-SC-115
DODGE DODGE
Description
INS-ER-SC-115 INSERT BALL BEARING ; SETSCREW
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Part #
127389
BDI #
20495427
Details
140.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-SC-115/p/20495427
Your Price
$ 140.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.69
EAN
0782476766023
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
127389
Weight / LBS
1.53
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Outer Race Width
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh