

DODGE
DODGE
INS-IP-207R-MOD ; 064479
DODGE DODGE
Description
INS-IP-207R-MOD ; 064479 INSERT BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 4.72" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.42" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
064479
BDI #
27295711
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-207R-MOD-;-064479/p/27295711
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477572067
Weight / US pound
6.56
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
64479
Weight / LBS
6.56
Long Description
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 4.72" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.42" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Bore
2.438 Inch | 61.925 Millimeter
Outer Race Width
1.28 Inch | 32.512 Millimeter
Length Thru Bore
3.42 Inch | 86.87 Millimeter
Outside Diameter
4.72 Inch | 119.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh