Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-IP-315R-MOD ; 141060 https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjd8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkxTkRVMk1qSXlNakV4TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwUlNYME5aWHpNd01IZ3pNREF1YW5Cbnw3YmFiODhlNzkzNmMxZWVjZDQzZjE2OTZiMmJjOWY3MTQ2ZDE0NmYwZjY2NThmMjk1ZTE2NTEzNDA2YmJjNTBl
27302736 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-IP-315R-MOD ; 141060

Description

INS-IP-315R-MOD ; 141060 INSERT BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)

Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.09" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.7" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring

Part #

141060

BDI #
27302736

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477516702
Weight / US pound
18.38
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141060
Weight / LBS
18.38
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.09" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.7" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Outer Race Width
1.88 Inch | 47.752 Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Outside Diameter
7.09 Inch | 180.086 Millimeter
Bore
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh