![INS-S2-108R MOD ; 079829](/medias/INDDODINSERT-RLR-S2-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTd8aW1hZ2UvanBlZ3xhRFJpTDJnNU5pOHhNRFkxTkRVMk1qQXlOVFV3TWk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwUlNYME5aWHpNd01IZ3pNREF1YW5CbnwyMjUzMTgwMDA0ZTIzYTlkOWNmYTZjYjExYmNlODVmYTc1OTQzNjVlNWEyNDU5ZGVmMjMzZjRhYmM3Y2RlZjk5)
![INS-S2-108R MOD ; 079829](/medias/INDDODINSERT-RLR-S2-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTd8aW1hZ2UvanBlZ3xhRFJpTDJnNU5pOHhNRFkxTkRVMk1qQXlOVFV3TWk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwUlNYME5aWHpNd01IZ3pNREF1YW5CbnwyMjUzMTgwMDA0ZTIzYTlkOWNmYTZjYjExYmNlODVmYTc1OTQzNjVlNWEyNDU5ZGVmMjMzZjRhYmM3Y2RlZjk5)
DODGE
DODGE
INS-S2-108R MOD ; 079829
DODGE DODGE
Description
INS-S2-108R MOD ; 079829 INSERT BRG
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.95" Outer Race Width; Cylindrical; 3.15" Outside Diameter; Concentric Collar Mounting Method; Spherical Roller Bearing; 2.53" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
079829
BDI #
27314794
Details
358.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-S2-108R-MOD-;-079829/p/27314794
Your Price
$ 358.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.907
EAN
0782476945817
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
79829
Weight / LBS
2
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.95" Outer Race Width; Cylindrical; 3.15" Outside Diameter; Concentric Collar Mounting Method; Spherical Roller Bearing; 2.53" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.95 Inch | 24.13 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
2.53 Inch | 64.262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh