https://www.bdiexpress.com/medias/INDASIINSERT-BAL-KHR-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzF8aW1hZ2UvanBlZ3xhRE14TDJneE9TOHhNRFUzTmpZME1UZzROREU1TUM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDB0SVVsOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDcxYjBiM2YxMDkxNDQwMmZmODM5YWI0MDZmN2Q1MzFiOTc1Mjc4NDhkY2EzMTdmMjA5NmUwNWRkN2Q1Y2Q3Yzc
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-KHR-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NzF8aW1hZ2UvanBlZ3xhRE14TDJneE9TOHhNRFUzTmpZME1UZzROREU1TUM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDB0SVVsOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDcxYjBiM2YxMDkxNDQwMmZmODM5YWI0MDZmN2Q1MzFiOTc1Mjc4NDhkY2EzMTdmMjA5NmUwNWRkN2Q1Y2Q3Yzc
AMI BEARINGS
AMI BEARINGS
KHR205
AMI BEARINGS AMI BEARINGS
Description
KHR205 INSERT BEARING ; 25MM ID
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
KHR205
BDI #
102612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/KHR205/p/102612
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
0808250100781
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

