https://www.bdiexpress.com/medias/INDASIINSERT-BAL-MSER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFESXlMMmd3WlM4eE1EYzNNRGsxT1RBME1EVTBNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMDFUUlZKZlUxTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3w0MjYwODc2MTE5ZmVmOTkzZjQyODA5YzA0NmZlYTBkMjJmMTgwMTRlMTcxZmM2NDhhOTUxZGVlNWQ1ZTVlNjk0
AMI BEARINGS
AMI BEARINGS
MSER205-16RF
AMI BEARINGS AMI BEARINGS
Description
MSER205-16RF INSERT BEARING ; 1" BORE SET SCREW COLLAR LOCKING
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Double Lip Contact Seal; Snap Ring
Part #
MSER205-16RF
BDI #
103041
Details
197.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSER205-16RF/p/103041
Your Price
$ 197.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.209
EAN
0808250354085
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Patent Seal | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.46
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Double Lip Contact Seal; Snap Ring
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh