https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-NAA-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHRmxMMmd5TWk4eE1EYzNNREV4TURNNE1qRXhNQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMDVCUVY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8YjQ5ZmFhN2UwMjJmMDI4MTU0M2MzZTA1MTk2OGQxNTc4NWE3MDBlNGUwMDkxN2VjNTNiODI2NDZjYzk5MzExNg
https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-NAA-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHRmxMMmd5TWk4eE1EYzNNREV4TURNNE1qRXhNQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMDVCUVY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8YjQ5ZmFhN2UwMjJmMDI4MTU0M2MzZTA1MTk2OGQxNTc4NWE3MDBlNGUwMDkxN2VjNTNiODI2NDZjYzk5MzExNg
FYH
FYH
NAA209-27KR
FYH FYH
Description
NAA209-27KR ; POR ECCENTRIC
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 2.217" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
NAA209-27KR
BDI #
21491714
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NAA209-27KR/p/21491714
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.08
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.178
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 2.217" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
2.217 Inch | 56.312 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

