BOSTON GEAR
BOSTON GEAR
NX11203M
BOSTON GEAR BOSTON GEAR
Description
NX11203M MOUNTED BEARING ; NON-RETURNABLE
Insert Bearing; 2-3/16" Bore; Eccentric Collar Mounting Method; Ball Bearing
Part #
67431
BDI #
176639
Details
702.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NX11203M/p/176639
Your Price
$ 702.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.896
EAN
0781711674314
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67431
Product Detail
Insert Bearing
Product Specification
2-3/16" Bore; Eccentric Collar Mounting Method; Ball Bearing
Long Description
Insert Bearing; 2-3/16" Bore; Eccentric Collar Mounting Method; Ball Bearing