https://www.bdiexpress.com/medias/INDCONINSERT-BAL-RA-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2M3xpbWFnZS9qcGVnfGFEbGtMMmc1WXk4eE1EYzJPVFk1TVRZd056QTNNQzlKVGtSRFQwNUpUbE5GVWxSZlFrRk1YMUpCWDBWRFgwTlpYek13TUhnek1EQXVhbkJufDUxYzg3YWRhMmIwNTVhZDk2YzFmMTJlYjczNjEwY2FmM2UxYjlmYWY4YTQzMzczZjVjMGE2YmIwNzNiNDQ5Y2U
https://www.bdiexpress.com/medias/INDCONINSERT-BAL-RA-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2M3xpbWFnZS9qcGVnfGFEbGtMMmc1WXk4eE1EYzJPVFk1TVRZd056QTNNQzlKVGtSRFQwNUpUbE5GVWxSZlFrRk1YMUpCWDBWRFgwTlpYek13TUhnek1EQXVhbkJufDUxYzg3YWRhMmIwNTVhZDk2YzFmMTJlYjczNjEwY2FmM2UxYjlmYWY4YTQzMzczZjVjMGE2YmIwNzNiNDQ5Y2U
CONSOLIDATED BEARING
CONSOLIDATED BEARING
RA-106-104
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RA-106-104 INSERT BALL BEARING
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-13/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
RA-106-104
BDI #
208590
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RA-106-104/p/208590
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.294
EAN
0644075088213
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.648
Long Description
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-13/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

