https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFHWXlMMmhrT0M4eE1EYzNNamMyTVRjd05qVXlOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDE0ZmMyMmFiYjM4YmEwNDk0NTE0NDlmYzI2YzhhNzNhNTczYTBkYmRhODQzMGY2NWViOTk0YjI5YTE3YTFmZTc
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFHWXlMMmhrT0M4eE1EYzNNamMyTVRjd05qVXlOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDE0ZmMyMmFiYjM4YmEwNDk0NTE0NDlmYzI2YzhhNzNhNTczYTBkYmRhODQzMGY2NWViOTk0YjI5YTE3YTFmZTc
INA
INA
RAE40-XL-NPP-NR
INA INA
Description
RAE40-XL-NPP-NR JOINT E BLOCAGE ; MET ALESAGE ECO
Insert Bearing; 40MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; Snap Ring
Part #
RAE40-XL-NPP-NR
BDI #
18314613
Details
128.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAE40-XL-NPP-NR/p/18314613
Your Price
$ 128.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.65
EAN
4012802820850
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RAE40NPPNR
Weight / LBS
1.411
Long Description
Insert Bearing; 40MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; Snap Ring
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.724 Inch | 43.8 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


