SEALMASTER
SEALMASTER
RB-12
SEALMASTER SEALMASTER
Description
RB-12 INSERT BALL BEARING ; 3/4" BOREX5/8" WID
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring
Part #
701139
BDI #
356760
Details
96.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RB-12/p/356760
Your Price
$ 96.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.227
EAN
0662461009284
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RB-12
Manufacturer Internal Number
701139
Weight / LBS
0.5
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
1.281 Inch | 32.537 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh