Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S5PPG2 https://www.bdiexpress.com/medias/INDMMBINSERT-BAL-S5PPG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI3N3xpbWFnZS9qcGVnfGFEbG1MMmc1Tmk4eE1EYzJPRGMzTkRFd016QTNNQzlKVGtSTlRVSkpUbE5GVWxSZlFrRk1YMU0xVUZCSFh6TXdNSGd6TURBdWFuQm58ZjkwMmMxZjBhNjUyNTc5MjY0ZDU2YzQ2NmM2NDU4YTBiYmEwNGQzNjYwZWZmMDk5M2EyNWRmYzA5Y2E5N2EyYQ
21449189 Insert Bearings Cylindrical OD 

MICRO MINITURE BRG MICRO MINITURE BRG

S5PPG2

Description

S5PPG2 ; BALL BEARING

Insert Bearing; 1/2" Bore; Narrow Inner Ring; 5/16" Outer Race Width; 1-1/8" Outside Diameter; Eccentric Collar; Ball Bearing; 5/8" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

S5PPG2

BDI #
21449189

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MICRO MINITURE BEARING CO.
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.mmbbearings.net
Long Description
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 5/16" Outer Race Width; 1-1/8" Outside Diameter; Eccentric Collar; Ball Bearing; 5/8" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh