AMI BEARINGS
AMI BEARINGS
SER208
AMI BEARINGS AMI BEARINGS
Description
SER208 INSERT BEARING ; 40MM BORE IR WID 28MM OR WID
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
SER208
BDI #
107042
Details
67.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER208/p/107042
Your Price
$ 67.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.753
EAN
0808250117789
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh