https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTl8aW1hZ2UvanBlZ3xhR0ZsTDJneVl5OHhNRGMyTmpNeE5EYzJOak0yTmk5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDFORlVsOVRVMTlUVWw5RFdWOHpNREI0TXpBd0xtcHdad3w0NjkzOGJmZGIzNDAwOWFjM2M4MGUxZWJlZTU2MGI0NTlmZGQ0Y2M4YzdlOTg4YWZiN2JiOTc1YjU0YjU2MWEz
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTl8aW1hZ2UvanBlZ3xhR0ZsTDJneVl5OHhNRGMyTmpNeE5EYzJOak0yTmk5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDFORlVsOVRVMTlUVWw5RFdWOHpNREI0TXpBd0xtcHdad3w0NjkzOGJmZGIzNDAwOWFjM2M4MGUxZWJlZTU2MGI0NTlmZGQ0Y2M4YzdlOTg4YWZiN2JiOTc1YjU0YjU2MWEz
AMI BEARINGS
AMI BEARINGS
SER212-38FSX
AMI BEARINGS AMI BEARINGS
Description
SER212-38FSX INSERT BEARING ; 2-3/8" ID
Insert Bearing; 2-3/8" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Part #
SER212-38FSX
BDI #
107136
Details
181.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER212-38FSX/p/107136
Your Price
$ 181.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.579
EAN
0808250312276
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Non Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Free Spinning | Oil Lubrication | Has Slinger | Nylon Retainer
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.48
Long Description
Insert Bearing; 2-3/8" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

