![UCS211-200D1NR](/medias/INDXXXINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTR8aW1hZ2UvanBlZ3xhRFJsTDJnM1pTOHhNRFU0TnpFM09EY3lPVFV3TWk5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDFWRFUxOVRVMTlUVWw5RFdWOHpNREI0TXpBd0xtcHdad3xiOTBlNWE3ZmI4ZDA1MGRhYjc1OGE0Y2YwZTEwMWI2MzE1YTQ2NmU1ZmIxZjkyY2RjZDRjMDU3Y2Y5MmNmMDFj)
![UCS211-200D1NR](/medias/INDXXXINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTR8aW1hZ2UvanBlZ3xhRFJsTDJnM1pTOHhNRFU0TnpFM09EY3lPVFV3TWk5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDFWRFUxOVRVMTlUVWw5RFdWOHpNREI0TXpBd0xtcHdad3xiOTBlNWE3ZmI4ZDA1MGRhYjc1OGE0Y2YwZTEwMWI2MzE1YTQ2NmU1ZmIxZjkyY2RjZDRjMDU3Y2Y5MmNmMDFj)
NTN
NTN
UCS211-200D1NR
NTN NTN
Description
UCS211-200D1NR INSERT BEARING
Insert Bearing; 2" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.189" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UCS211-200D1NR
BDI #
17150839
Details
137.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS211-200D1NR/p/17150839
Your Price
$ 137.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.21
EAN
4547359228168
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.71169
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.189" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh