https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0NXxpbWFnZS9qcGVnfGFHWXhMMmhrT1M4eE1EYzJPVEkzTnpjM09UazVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3xjNWIwNWQ4MzcyODE2M2UyN2E4NzcwMjc0YTE1MDI0MGE5ODNjYjkwOGMwYmViOTc4ZWE5MjBiZTIyNzY3NDQx
NTN
NTN
UELS204-012D1NR
NTN NTN
Description
UELS204-012D1NR INSERT BEARING ; 0.75"ID 1.8504"OD 1.7205"W
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.709" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UELS204-012D1NR
BDI #
1235553
Details
46.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS204-012D1NR/p/1235553
Your Price
$ 46.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
EAN
4547359506617
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.709" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.72 Inch | 43.688 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh