https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0NXxpbWFnZS9qcGVnfGFHWXhMMmhrT1M4eE1EYzJPVEkzTnpjM09UazVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3xjNWIwNWQ4MzcyODE2M2UyN2E4NzcwMjc0YTE1MDI0MGE5ODNjYjkwOGMwYmViOTc4ZWE5MjBiZTIyNzY3NDQx
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0NXxpbWFnZS9qcGVnfGFHWXhMMmhrT1M4eE1EYzJPVEkzTnpjM09UazVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3xjNWIwNWQ4MzcyODE2M2UyN2E4NzcwMjc0YTE1MDI0MGE5ODNjYjkwOGMwYmViOTc4ZWE5MjBiZTIyNzY3NDQx
NTN
NTN
UELS209-110LD1NR
NTN NTN
Description
UELS209-110LD1NR INSERT BEARING ; 1.625"ID 3.3465"OD
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 0.945" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 2.217" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UELS209-110LD1NR
BDI #
1235587
Details
113.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS209-110LD1NR/p/1235587
Your Price
$ 113.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.93
EAN
4547359792607
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.05
Long Description
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 0.945" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 2.217" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Bore
1.625 Inch | 41.275 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Length Thru Bore
2.217 Inch | 56.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

