https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UKS-ADPTR-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFHUm1MMmd6TXk4eE1EYzNNRFF4TWpZd01UTTNOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMVTE5QlJGQlVVbDlEV1Y5T1h6TXdNSGd6TURBdWFuQm58NDlkYWU5ZjhkN2JjNTBiNjdlYjk3ZjI4YzJiMjljYWIwMWM2ZjdhOGE1ODg5N2I2MzlhYmVhYjcxZGRkOTM0Mg
NTN
NTN
UKS211LN
NTN NTN
Description
UKS211LN INSERT BALL BEARING
Insert Bearing; 50MM Bore; Wide Inner Ring; 25MM Outer Race Width; 100MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 35MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UKS211LN
BDI #
1236560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UKS211LN/p/1236560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.22
EAN
4547359240795
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.85188
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 25MM Outer Race Width; 100MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 35MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Length Thru Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh