334005
Insert Bearings Cylindrical OD
SEALMASTER
SEALMASTER
USI5000-507-C OBSOLETE DO NOT USE 07/24
SEALMASTER SEALMASTER
Description
USI5000-507-C SPHERICAL INSERT BEARING ; NON RETURNABLE COLLAR MOUNT
Insert Bearing; 5-7/16" Bore; Wide Inner Ring; 3-21/32" Outer Race Width; 9.842" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 9-1/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Part #
737517
BDI #
334005
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000-507-C-OBSOLETE-DO-NOT-USE-07-24/p/334005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
33.196
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Double Lock Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000-507-C
Weight / LBS
72.7
Long Description
Insert Bearing; 5-7/16" Bore; Wide Inner Ring; 3-21/32" Outer Race Width; 9.842" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 9-1/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
9.842 Inch | 249.987 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
9.031 Inch | 229.387 Millimeter
Outer Race Width
3.656 Inch | 92.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh