Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WB223EL https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-WB2-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Njh8aW1hZ2UvanBlZ3xhR0ppTDJobU5DOHhNRGN4TVRJMU9UWTBNemt6TkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFkQ01sOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fGZkYTcxYTI1ZjUzNTA1ZDJmN2MxNGUzN2E0MmJjNWNkZGQ0ZWUzZTQyNmY1NzJmZDU4YjU5MTVjMzgwYjRmZTk
577608 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

WB223EL

Description

WB223EL INSERT BALL BEARING ; 1-7/16" SHAFT DIA ECCENTRIC

Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

WB223EL

BDI #
577608

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
EAN
0662327150761
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh