https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-YBG2-EC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDZ8aW1hZ2UvanBlZ3xhREV6TDJoaU5pOHhNREl3T0Rjek1EVTNPRGszTkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFsQ1J6SmZSVU5mUTFsZk16QXdXRE13TUM1cWNHY3w0YjE1MzRkNjNkYjZhODE2MjFmMjI4ZjM2MDEwMWQ0NWI4MDExNDJlZDQ4ZDA0YjcyNzUxOWM0YThmNjIyOTc4
LINKBELT
LINKBELT
YBG216NL
LINKBELT LINKBELT
Description
YBG216NL BALL BEARING ; POR
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
2022343
BDI #
581972
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YBG216NL/p/581972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
EAN
0662327433307
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh