SEALMASTER
SEALMASTER
2-112T
SEALMASTER SEALMASTER
Description
2-112T INSERT BEARING
Insert Bearing; 1-3/4" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705320
BDI #
353905
Details
293.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/2-112T/p/353905
Your Price
$ 293.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.989
EAN
0662461029183
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2-112T
Manufacturer Internal Number
705320
Weight / LBS
2.5
Long Description
Insert Bearing; 1-3/4" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2 Inch | 50.8 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh