Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5211TMC https://www.bdiexpress.com/medias/INDMORINSERT-BAL-5T-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMHxpbWFnZS9qcGVnfGFERXpMMmd5WkM4eE1EYzJOemsyTVRVMU5EazNOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YelZVWDBORFgxTlFYek13TUhnek1EQXVhbkJufDk4ODBjZjFmZDFlZmI3NzdmODdiMmY5YmY0ZDdkMjA0M2NjZmVkYWMxYWFiZGVlNzk2Y2Y1NzRmMmZmNDM3NWI
356748 Insert Bearings Spherical OD 

SEALMASTER SEALMASTER

5211TMC

Description

5211TMC INSERT BALL BEARING ; NON-RETURNABLE

Insert Bearing; 55MM Bore; 57MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

704900

BDI #
356748

Details

1847.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,847.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.544
EAN
0662461258026
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5211TMC
Manufacturer Internal Number
704900
Weight / LBS
3.4
Long Description
Insert Bearing; 55MM Bore; 57MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.244 Inch | 57 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh