https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1NXxpbWFnZS9qcGVnfGFHUTNMMmhsWkM4eE1EYzNNRGt4T1RrME9ETXhPQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8NDI5NGI0YTYyNDY0OTMyNWFhYzNlNDhiMjNmMTVhNmMwN2JiOTVhOWNkYjQ3NmZhOTM3OTJkMTU0Yzg2YzkxMA
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1NXxpbWFnZS9qcGVnfGFHUTNMMmhsWkM4eE1EYzNNRGt4T1RrME9ETXhPQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8NDI5NGI0YTYyNDY0OTMyNWFhYzNlNDhiMjNmMTVhNmMwN2JiOTVhOWNkYjQ3NmZhOTM3OTJkMTU0Yzg2YzkxMA
NSK
NSK
AEL201-008
NSK NSK
Description
AEL201-008 INSERT BEARING MOUNTED UNIT
Insert Bearing; 1/2" Bore; 1.126" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AEL201-008
BDI #
17758707
Details
29.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AEL201-008/p/17758707
Your Price
$ 29.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.12
EAN
0029176639937
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 1/2" Bore; 1.126" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

