https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFHWmxMMmc1TWk4eE1EYzJPVFl3TkRnd05EWXpPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8ODkwNDBhNjQzNWJmYjA3Mjk3YzhkMDhkNDVjMjM3NjllYjQzMDk0NGYxYTE5NGY3ODBmZDdiNDdjYmY5ZjI1Yw
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFHWmxMMmc1TWk4eE1EYzJPVFl3TkRnd05EWXpPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8ODkwNDBhNjQzNWJmYjA3Mjk3YzhkMDhkNDVjMjM3NjllYjQzMDk0NGYxYTE5NGY3ODBmZDdiNDdjYmY5ZjI1Yw
NTN
NTN
AEL210D1
NTN NTN
Description
AEL210D1 INSERT BEARING ; STANDARD CLASS
Insert Bearing; 50MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AEL210D1
BDI #
17146418
Details
72.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AEL210D1/p/17146418
Your Price
$ 72.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.814
EAN
0692314398647
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 50MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

