https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
NTN
NTN
AS204-012D1
NTN NTN
Description
AS204-012D1 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AS204-012D1
BDI #
1214691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AS204-012D1/p/1214691
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.14
EAN
4547359021486
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
AS204-012D1
Weight / LBS
0.29
Long Description
Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

