https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
NTN
NTN
AS206-101
NTN NTN
Description
AS206-101 INSERT BEARING ; STANDARD CLASS INSERTS
Insert Bearing; 1-1/16" Bore; 1.142" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AS206-101
BDI #
1214701
Details
33.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AS206-101/p/1214701
Your Price
$ 33.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.282
EAN
4547359021684
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
AS206-101
Weight / LBS
0.61
Long Description
Insert Bearing; 1-1/16" Bore; 1.142" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.063 Inch | 27 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

