Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS203LLU https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
15080477 Insert Bearings Spherical OD 

NTN NTN

CS203LLU

Description

CS203LLU INSERT BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED

Insert Bearing; 17MM Bore; 12MM Length Thru Bore; Standard Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

CS203LLU

BDI #
15080477

Details

60.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.061
EAN
4547359056631
Product Group - BDI
B00308
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS203LLU
Weight / LBS
0.132
Long Description
Insert Bearing; 17MM Bore; 12MM Length Thru Bore; Standard Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh