https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-GKRR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNXxpbWFnZS9qcGVnfGFETmlMMmhqTXk4eE1EYzNNREUxTkRNMU5qYzJOaTlKVGtSR1FVWkpUbE5GVWxSZlFrRk1YMGRMVWxKZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDYzMTk5NmU4MjA5YTQ0OTQ0M2YxYjUwNjkzYTY4YTdjODE3ZDdhZjNjZmI5MjNkODA0OTA3ZTA3MmJjNGIxZTI
TIMKEN
TIMKEN
G1103KRRB3 TDCF
TIMKEN TIMKEN
Description
G1103KRRB3 TDCF INSERT BRG ; WIR ECCENTRIC PLATED
Insert Bearing; 1-1/4" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1103KRRB3 + COL TDCF
BDI #
1356129
Details
211.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1103KRRB3-TDCF/p/1356129
Your Price
$ 211.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.349
EAN
0087796157132
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
G1103KRRB3 TDCF
Weight / LBS
0.77
Long Description
Insert Bearing; 1-1/4" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh