https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GAY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzN3xpbWFnZS9qcGVnfGFEVTBMMmhqWXk4eE1EYzJPVEUxTURrek5UQTNNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRCV1Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ZGMxNmY2NWRlNGU3MTI4ODM5MDE2ZGE1NWM0NjUxMzZkYWJkZTgwYzk1MmNmZmMwYTRhNzZiODYzNWFlNDg2MQ
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GAY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzN3xpbWFnZS9qcGVnfGFEVTBMMmhqWXk4eE1EYzJPVEUxTURrek5UQTNNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRCV1Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ZGMxNmY2NWRlNGU3MTI4ODM5MDE2ZGE1NWM0NjUxMzZkYWJkZTgwYzk1MmNmZmMwYTRhNzZiODYzNWFlNDg2MQ
INA
INA
GAY17-XL-NPP-B
INA INA
Description
GAY17-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Insert Bearing; 17MM Bore; 22MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GAY17-XL-NPP-B
BDI #
1173085
Details
57.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GAY17-XL-NPP-B/p/1173085
Your Price
$ 57.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.08
EAN
4012802806939
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Grub Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAY17NPPB
Weight / LBS
0.176
Long Description
Insert Bearing; 17MM Bore; 22MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

