https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GAY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzN3xpbWFnZS9qcGVnfGFEVTBMMmhqWXk4eE1EYzJPVEUxTURrek5UQTNNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRCV1Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ZGMxNmY2NWRlNGU3MTI4ODM5MDE2ZGE1NWM0NjUxMzZkYWJkZTgwYzk1MmNmZmMwYTRhNzZiODYzNWFlNDg2MQ
INA
INA
GAY25-XL-NPP-B
INA INA
Description
GAY25-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Insert Bearing; 25MM Bore; 27MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GAY25-XL-NPP-B
BDI #
1173086
Details
56.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GAY25-XL-NPP-B/p/1173086
Your Price
$ 56.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.15
EAN
4012802795615
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Grub Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAY25NPPB
Weight / LBS
0.353
Long Description
Insert Bearing; 25MM Bore; 27MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh