https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-GCKRR-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NDN8aW1hZ2UvanBlZ3xhR0l5TDJnMFl5OHhNRFU0TmpJeU1ERXpORFF6TUM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDBkRFMxSlNYME5EWDFOUVh6TXdNSGd6TURBdWFuQm58NDYxZTYwNTA3MDRkYWQ0MWQzMzJjYTIwNTYyMTc5ODc2NzMyODhiYzg5NTViOTAwMDM2YThhMWJjOGM3MTI2Zg
TIMKEN
TIMKEN
GC1111KRRB
TIMKEN TIMKEN
Description
GC1111KRRB + COL INSERT BRG ; NON-RETURNABLE WIR CONCENTRIC NO-LOCK
Insert Bearing; 1-11/16" Bore; 1-27/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GC1111KRRB + COL
BDI #
1356238
Details
248.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GC1111KRRB/p/1356238
Your Price
$ 248.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.848
EAN
0087796105041
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GC1111KRRB
Weight / LBS
1.87
Long Description
Insert Bearing; 1-11/16" Bore; 1-27/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.688 Inch | 42.875 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh