![GE35-XL-KRR-B](/medias/INDINAINSERT-BAL-EKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRGcwTDJoa01pOHhNREF5T0RVM01UUXlOamcwTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBWTFVsSkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NTg0ODFjODdmNDhkYjA0NTI2MDg0NDg5Nzk0NWI4MTYwY2UyNGY5YzAwODFiYzA1MDg1YWE0M2UwM2I4Yzg3Yw)
![GE35-XL-KRR-B](/medias/INDINAINSERT-BAL-EKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRGcwTDJoa01pOHhNREF5T0RVM01UUXlOamcwTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBWTFVsSkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NTg0ODFjODdmNDhkYjA0NTI2MDg0NDg5Nzk0NWI4MTYwY2UyNGY5YzAwODFiYzA1MDg1YWE0M2UwM2I4Yzg3Yw)
INA
INA
GE35-XL-KRR-B
INA INA
Description
GE35-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GE35-XL-KRR-B
BDI #
18312523
Details
142.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GE35-XL-KRR-B/p/18312523
Your Price
$ 142.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.3
EAN
4012802784251
Product Group - BDI
B04264
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE35KRRB
Weight / LBS
1.213
Long Description
Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh