

INA
INA
GLE60-XL-KRR-B
INA INA
Description
GLE60-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Insert Bearing; 60MM Bore; 61.9MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GLE60-XL-KRR-B
BDI #
1173639
Details
326.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GLE60-XL-KRR-B/p/1173639
Your Price
$ 326.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.38
EAN
4012802788952
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Drive Slot
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non Locating Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLE60KRRB
Weight / LBS
3.35
Long Description
Insert Bearing; 60MM Bore; 61.9MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
2.437 Inch | 61.9 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh