TIMKEN
TIMKEN
GYA108RRB
TIMKEN TIMKEN
Description
GYA108RRB INSERT BRG ; 1-1/5" BORE NARROW IR 3.15" OD
Insert Bearing; 1-1/2" Bore; 1.538" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYA108RRB
BDI #
1356539
Details
89.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYA108RRB/p/1356539
Your Price
$ 89.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.561
EAN
0087796053724
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GYA108RRB
Weight / LBS
1.24
Long Description
Insert Bearing; 1-1/2" Bore; 1.538" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.538 Inch | 39.065 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh