https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-GYA-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5MHxpbWFnZS9qcGVnfGFHUmlMMmd5T1M4eE1EYzJPRGs0TnpVNE5qVTVNQzlKVGtSR1FVWkpUbE5GVWxSZlFrRk1YMGRaUVY5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ZThlNWU3NzFhNDgxYmI0YmQ1OTY5MzFjNWFhMGYxODcwODdkZjBjOWZhYzI3ZThkNWNhZGE4YWZhNGQxZGVlOA
TIMKEN
TIMKEN
GYA112RRB
TIMKEN TIMKEN
Description
GYA112RRB INSERT BRG ; 1-3/4" BORE NARROW IR 3.347" OD
Insert Bearing; 1-3/4" Bore; 1.655" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYA112RRB
BDI #
1356542
Details
105.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYA112RRB/p/1356542
Your Price
$ 105.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.535
EAN
0087796053878
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GYA112RRB
Weight / LBS
1.18
Long Description
Insert Bearing; 1-3/4" Bore; 1.655" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.655 Inch | 42.037 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh