https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR000TDJoak1TOHhNRFF5TWpRM016RTVOVFUxTUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpGZk16QXdlRE13TUM1cWNHY3w5YjQzMzJhNGI2NDY2ZjNmN2U1NTYwNzFlMzFiZWM2N2U5OTE0M2NlMzU4NjFhZGQwYjBkZDVmYzE1OGJlM2Vi
DODGE
DODGE
INS-DL-012-CR
DODGE DODGE
Description
INS-DL-012-CR INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Insert Bearing; 3/4" Bore; 1-9/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
126685
BDI #
259308
Details
215.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-DL-012-CR/p/259308
Your Price
$ 215.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.24
EAN
0782475986408
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-DL-012-CR
Manufacturer Internal Number
126685
Weight / LBS
0.6
Long Description
Insert Bearing; 3/4" Bore; 1-9/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh