https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEQmxMMmcyWXk4eE1EYzNNamMzTURreE5ETXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMGRVWDFSQlgxTlFYek13TUhnek1EQXVhbkJufDkwMTNhNGVjODM0NTFjNjFjOGVhN2ZhZTRkNTk4MjU3OGFmZWUxYmU2NjYyZWIxMmI2ZTNkOWFjODU3NGFkMDI
DODGE
DODGE
INS-GT-100-CR
DODGE DODGE
Description
INS-GT-100-CR INSERT BALL BRG
Insert Bearing; 1" Bore; 1-29/64" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129827
BDI #
260813
Details
258.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-100-CR/p/260813
Your Price
$ 258.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.272
EAN
0782475994014
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-GT-100-CR
Manufacturer Internal Number
129827
Weight / LBS
0.8
Long Description
Insert Bearing; 1" Bore; 1-29/64" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.453 Inch | 36.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh