https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-TA-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyOTR8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNRFF5TWpRNE16WXhOVGMzTkM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w0MWIxODdlNzRhZmVjZjhlYzg5YzE4NTc3ZmYzMjE0OGFkOWUzZDJhNWUxMjViYWE0ZTUzY2JlYjJhMDc5YjBi
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-TA-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyOTR8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNRFF5TWpRNE16WXhOVGMzTkM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w0MWIxODdlNzRhZmVjZjhlYzg5YzE4NTc3ZmYzMjE0OGFkOWUzZDJhNWUxMjViYWE0ZTUzY2JlYjJhMDc5YjBi
DODGE
DODGE
INS-GT-100
DODGE DODGE
Description
INS-GT-100 INSERT BALL BRG
Insert Bearing; 1" Bore; 1.46" Length Thru Bore; Wide Inner Ring; 0.59" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INS-GT-100
BDI #
260766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-100/p/260766
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.291
EAN
0782475896257
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129779
Weight / LBS
0.8
Long Description
Insert Bearing; 1" Bore; 1.46" Length Thru Bore; Wide Inner Ring; 0.59" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.59 Inch | 14.986 Millimeter
Length Thru Bore
1.46 Inch | 37.084 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

