![INS-GT-104-CR](/medias/INDDODINSERT-BAL-GT-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1Mjh8aW1hZ2UvanBlZ3xhR1k1TDJneU5DOHhNRFF5TWpRNE16Z3hNak00TWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpNd01IZ3pNREF1YW5CbnxjZjUzZGVjNjE0NmY2NzIwNWRmNTcwMGQ2OTE1Nzk2YTk2ZTE1OTdkZDc1NmZmNGYxZDY2NTdlODM3ZmIyMzA2)
![INS-GT-104-CR](/medias/INDDODINSERT-BAL-GT-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1Mjh8aW1hZ2UvanBlZ3xhR1k1TDJneU5DOHhNRFF5TWpRNE16Z3hNak00TWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpNd01IZ3pNREF1YW5CbnxjZjUzZGVjNjE0NmY2NzIwNWRmNTcwMGQ2OTE1Nzk2YTk2ZTE1OTdkZDc1NmZmNGYxZDY2NTdlODM3ZmIyMzA2)
DODGE
DODGE
INS-GT-104-CR
DODGE DODGE
Description
INS-GT-104-CR INSERT BALL BRG ; ADAPTER MOUNT LOCKING 1.25" BORE
Insert Bearing; 1-1/4" Bore; 1-5/8" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129832
BDI #
260818
Details
365.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-104-CR/p/260818
Your Price
$ 365.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.585
EAN
0782475994083
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-GT-104-CR
Manufacturer Internal Number
129832
Weight / LBS
1.8
Long Description
Insert Bearing; 1-1/4" Bore; 1-5/8" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh