https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTR8aW1hZ2UvanBlZ3xhRGhsTDJnMk9DOHhNRFF5TWpRME1qSTVOVE15Tmk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwTmZVMUJmTXpBd2VETXdNQzVxY0djfGY5NTNjZDgzMWNjZWViZTY1OTNkZmM4ZmJkYjk0ZjVhZTEwM2ZhYzMxMDVlZmRkZWM1ZTJkYWNjZjNlNzMyMWU
DODGE
DODGE
INS-S2-115L
DODGE DODGE
Description
INS-S2-115L INSERT ROLLER BEARING
Insert Bearing; 1-15/16" Bore; 2-27/32" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070021
BDI #
247020
Details
418.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-S2-115L/p/247020
Your Price
$ 418.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.339
EAN
0782475315840
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-115L
Manufacturer Internal Number
70021
Weight / LBS
2.95
Long Description
Insert Bearing; 1-15/16" Bore; 2-27/32" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.844 Inch | 72.238 Millimeter
Outer Race Width
0.953 Inch | 24.206 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh