![INS-SC-015](/medias/INDDODINSERT-BAL-SC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODJ8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNRFkxTkRRNE1EVXpNVFE0Tmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFORFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxhM2I1ZDhjMmZkZjI5ZjNmNDI4NmM0MDllOGNmODMwMDlmODFmZTc2MmRjMmM0MDIxYWVlNjdiNGQ2MjdhYjlj)
![INS-SC-015](/medias/INDDODINSERT-BAL-SC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODJ8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNRFkxTkRRNE1EVXpNVFE0Tmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFORFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxhM2I1ZDhjMmZkZjI5ZjNmNDI4NmM0MDllOGNmODMwMDlmODFmZTc2MmRjMmM0MDIxYWVlNjdiNGQ2MjdhYjlj)
DODGE
DODGE
INS-SC-015
DODGE DODGE
Description
INS-SC-015 INSERT BALL BRG
Insert Bearing; 15/16" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
123334
BDI #
258291
Details
78.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SC-015/p/258291
Your Price
$ 78.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.18
EAN
0782475227723
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SC-015
Manufacturer Internal Number
123334
Weight / LBS
0.4
Long Description
Insert Bearing; 15/16" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh