https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SCEZ-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjR8aW1hZ2UvanBlZ3xhR015TDJneU9DOHhNRFkwT1RNek1UTXdNalF6TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFORFJWcGZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3w5OTFkYzZkYTI4MTYzNTI4ZDc3OWE3OTg3NWZlNWE2MzQyM2U5ZmQwZDJmYmExZGFlNjNhMWQ1ZDVmYWEwNGVl
DODGE
DODGE
INS-SCEZ-200-SS
DODGE DODGE
Description
INS-SCEZ-200-SS INSERT BALL BRG
Insert Bearing; 2" Bore; 1.94" Length Thru Bore; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
127808
BDI #
259825
Details
419.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCEZ-200-SS/p/259825
Your Price
$ 419.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.653
EAN
0782476478643
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Stainless Steel Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.44
Long Description
Insert Bearing; 2" Bore; 1.94" Length Thru Bore; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.87 Inch | 22.1 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh