https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTN8aW1hZ2UvanBlZ3xhRFExTDJnNFlpOHhNRFkwT1RNek1EVTBPRGMyTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVVsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDY4YzA1ZjljMzRlYWIyOTNlMjM0ODgwNGQ5NDg3MjI0ZWMxZjQzMjc1MmVkNTEyYWM5MTc1ZWMwNmQxMjc4YTY
DODGE
DODGE
INS-SXR-008
DODGE DODGE
Description
INS-SXR-008 INSERT BEARING
Insert Bearing; 1/2" Bore; 1-15/32" Length Thru Bore; Wide Inner Ring; 0.511" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
131900
BDI #
261273
Details
70.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXR-008/p/261273
Your Price
$ 70.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.14
EAN
0782475235315
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXR-008
Manufacturer Internal Number
131900
Weight / LBS
0.3
Long Description
Insert Bearing; 1/2" Bore; 1-15/32" Length Thru Bore; Wide Inner Ring; 0.511" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.511 Inch | 12.979 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh